Shop All Adjustable Bar Stools
Blue Ridge Ergonomics
Ben Stool, Med, Fab, Bk, RT, Tilt, Gld, Blu
Mfr # BR-FMBST-RT-T1-RG-F43
Zoro # G6866653
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Caster Type Non-Marring Glides
- Seat Height Range 21" to 28-1/2"
- Weight Capacity 300 lb.
- Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FMBST-RT-T1-RG-F43
- Zoro # G6866653
- Country of Origin United States
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 21" to 28-1/2" |
Details
Color | Blue |
Caster Type | Non-Marring Glides |
Weight Capacity | 300 lb. |
Material | Polyurethane Foam |
Frame Material | Steel |
Finish | Black Powder coated |
Backrest | Adjustable Back Rest with Lumbar Support |
Seat Material | Fabric |
Number of Casters | 5-Glides |
Item | Ben Stool,Med,Fab,Bk,RT,Tilt,Gld,Blu |
Description
Ben Stool,Med,Fab,Bk,RT,Tilt,Gld,Blu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Black (DR-5022)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- ELK HOME Irene Credenza (12326)
- OFFICE STAR Desk Chair, Fabric, 15-1/4" to 20-1/2" Height, Adjustable Arms, Black (36427-231)
- BLUE RIDGE ERGONOMICS Poly Desk Stool, Chrome, Casters, Class 10 (BR-CLR-PDHSO-CR-CC)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Casters, Blu (BR-FDHSO-RG-RC-F43)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Desk, Glides, Storm (BR-VDHSO-RG-RG-8822)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, BF, Glides, BLK (BR-VMBSO-RG-BF-RG-8540)
- BLUE RIDGE ERGONOMICS Desk Stool, Poly, Casters (BR-PDHSO-RG-RC)
- FLASH FURNITURE White Vinyl Barstool (2-CH-321-WH-GG)
- Blue Ridge Ergonomics Adjustable Bar Stools