Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Basic Poly Hi Bench Chair, CF, Glides
Mfr # BR-BPHBCH-RG-CF-RG
Zoro # G6705279
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chairs
- Seat Height Range 24-1/2" to 33-1/2"
- Frame Material Nylon Reinforced Fiberglass
- Weight Capacity 300 lb.
- Caster Type Non-Marring Glides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-BPHBCH-RG-CF-RG
- Zoro # G6705279
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 24-1/2" to 33-1/2" |
Details
Office Chair Style | High Bench Chairs |
Frame Material | Nylon Reinforced Fiberglass |
Weight Capacity | 300 lb. |
Caster Type | Non-Marring Glides |
Item | Basic Poly Hi Bench Chair,CF,Glides |
Material | Polyurethane, Chrome |
Description
Basic Poly Hi Bench Chair,CF,Glides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 24mm, Black, PK90 (RST00-S)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- MENDA Dispensing Acetone Bottle, 6 oz., Blue (35730)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110441)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Glides (BR-TPMBCH-RG-A0-NF-RG)
- BLUE RIDGE ERGONOMICS Bench Chair, Poly, Med, Bk, Tilt, Glides (BR-PMBCH-MB-RG-T1-A0-NF-RG)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, Tilt BF Glids (BR-PHBCH-MB-RG-T1-A0-BF-RG)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-CC-BLK)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Glides, Navy (BR-FHBCH-MB-RG-T0-A0-BF-RG-F45)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSL-RG-CF-RC-BLU)
- Blue Ridge Ergonomics Lab Chairs & Stools