Shop All Desk Chairs
Blue Ridge Ergonomics
Basic Poly Hi Ben Chair, Chrm, CF, Casters
Mfr # BR-BPHBCH-CR-CF-CC
Zoro # G6705233
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chair
- Seat Height Range 24-1/2" to 33-1/2"
- Caster Type Rolling
- Material Polyurethane, Chrome
- Frame Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-BPHBCH-CR-CF-CC
- Zoro # G6705233
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 24-1/2" to 33-1/2" |
Details
Office Chair Style | High Bench Chair |
Caster Type | Rolling |
Item | Basic Poly Hi Ben Chair,Chrm,CF,Casters |
Material | Polyurethane, Chrome |
Frame Material | Cast Aluminum |
Weight Capacity | 300 lb. |
Style | Bench Chair |
Description
Basic Poly Hi Ben Chair,Chrm,CF,Casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Ridge Collection Executive High Back Task Chair w/Chrome Frame and Ribbed Back (05RG2QHAVBK)
- NUDELL Award-A-Plaque Mahogany (18813M)
- OFFICESOURCE Contour Collection Executive High Back With Black Frame (489LBK)
- FLASH FURNITURE Black Office Chair, 28 1/2 in W 35" L 49-1/2" H, Padded, Leather Seat, Hercules Series (GO-1850-1-LEA-GG)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, No Arms, Adobe White (BR-NCR-VDHCH-CR-T0-A0-CC-8501)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Black (BR-FHBCH-CR-T1-A0-CF-RG-F42)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Black (BR-VDHCH-MB-RG-T0-A0-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Charcoal (BR-VDHCH-MB-RG-T0-A0-RG-8605)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A1-RG)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, 17-1/4" to 22-1/2" Height, No Arms, Black (BR-HPDHCH-RG-T0-A0-RC-BLK)
- SHOPSOL Workbench Chair, Vinyl Seat, Back (3010002)
- Blue Ridge Ergonomics Seating