Shop All Waiting Room & Guest Chairs
Blue Ridge Chair Works
Red Chair, 16 in W 24 in L 29 in H
Mfr # BRCH02WR
Zoro # G303913936
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Red
- Overall Height 29 in
- Overall Width 16 in
- Overall Depth 24 in
- Features Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Chair Works
- MFR # BRCH02WR
- Zoro # G303913936
- UPC # 895697000132
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 29 in |
Overall Width | 16 in |
Overall Depth | 24 in |
Details
Item | Chair |
Seat Color | Red |
Features | Shoulder Strap |
Weight Capacity | 300 lb |
Style | Guest Chair |
Portability | Folding |
Seat Type | Camping Chair |
Description
One tuff chair! The ideal chair for people on the go. This simple clever design is the perfect portable chair for an outdoor concert, sporting event, or day at the beach. An adjustable shoulder strap makes it easy to carry. The full length back support offers amazing comfort. Sturdy two-part construction easily holds up to 300 lbs. It takes only seconds to disassemble; making it easy to pack out of your campsite or store away in the car trunk or boat. The finest materials and craftsmanship go into every chair. This chair will offer years of dependable use. The chair weight is 9lbs. Open the chair is 16" wide 24" deep and 29" tall. Closed size is 36" x 16" x 2" Made in the USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Multi-Function LeatherPlus Drafting Stool W/ Loop Arms (B1647)
- HASTINGS HOME Hastings Home 36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black) (711205NQN)
- HON Leather Executive Chair, Fixed, Frame: Black (HIEH1.F.H.U.SS11.T.SB)
- TOWELSOFT Jumbo Size Terry Dobby Hem Velour Beach Towel Velour Beach Towel 36 inch x 72 inch -White (HOME-BV1104-WHT)
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-DKGY-GG)
- FLASH FURNITURE MahoganyRestaurant Chair, 20-1/4"L34-1/4"H, PlywoodSeat, HerculesSeries (XU-DG-6Q2B-VRT-MAHW-GG)
- BAXTON STUDIO Karis Modern and Contemporary Natural Finished Wood and Rattan Armchair (185-11869-Zoro)
- BOSS Gray Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-GY)
- PROCOMFORT Captains Arm Chair - B9540 - Black Vinyl (PR47170)
- BAXTON STUDIO Yashiya Mid-century Grey Upholstered Rocking Chair (123-6817)
- Blue Ridge Chair Works Waiting Room & Guest Chairs