Shop All Outdoor Benches
Blue Ridge Chair Works
Blue Ridge Chair Works VBAF14WF Voyager Bench - Forest
Mfr # VBAF14WF
Zoro # G804057016
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Chair Works
- MFR # VBAF14WF
- Zoro # G804057016
- UPC # 895697000552
- Country of Origin United States
- Category Outdoor Benches
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Folds completely flat
- Seat two people
- Could be used alone or as an ottoman
- Color: Forest
- Type: Outdoor Benches
- Frame Material: Wood
- Upholstery: Fabric
- Dimension: 16" H x 21" D x 40" W
- Weight: 300 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Ice Scraper, 7 in Blade W, Wood, 48 in Handle L, Straight, 5 in Blade H, Steel (26832GR)
- MILWAUKEE TOOL M18 FUEL 10 in. Pole Saw with QUIK-LOK Attachment Capability (Tool Only) (2825-20PS)
- BRIGGS & STRATTON Screw, 1/4-20 x 1.75 (703057)
- PROGRESSIVE INDUSTRIES Progressive Industries EMS-LCHW50 Hardwired RV Surge and Electrical Protector - 50 Amp (EMS-LCHW50)
- ULTRASITE Outdoor Bench, 72 in. L, 36 in. W, Green (922-B6-GREEN)
- SEASONAL TRENDS Glider Bench Decorative Steel (XG239)
- DESIGN TOSCANO Grand Peacock Metal Garden Loveseat Bench (FU63629)
- GARDENISED Black Patio Garden Park Yard 50 Outdoor Steel Bench Powder Coated with Cast Iron Back (QI003333L)
- GLOBAL INDUSTRIAL 96L Expanded Metal Mesh Bench w/Back Rest, Gray (277155GY)
- TUHOME Entryway Storage Unit, Eight Shoe Capacity, Espresso/Mahogany (ZCG5659)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Tube Pedestal Legs, 36inW x 12inD x 17inH (695975S)
- Blue Ridge Chair Works Patio Furniture