Shop All Table Tops
Blue Ridge Chair Works
Blue Ridge Chair Works RTTB02W Roll Top Table
Mfr # RTTB02W
Zoro # G203982575
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23 in
- Height 29-1/2 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Ridge Chair Works
- MFR # RTTB02W
- Zoro # G203982575
- UPC # 895697000071
- Country of Origin United States
- Category Table Tops
Dimensions
Length | 23 in |
Height | 29-1/2 in |
Width | 36 in |
Details
Item | Cafeteria Table |
Description
This handy table is truly portable. The legs unscrew and the table rolls up and is stored in it is own stuffsac. It is perfect for camp RV boat or backyard. Constructed using solid Ash hardwood and stainless steel hardware this table is beautiful and built to last. Features Dimensions are 36in wide 28in deep and 30in tall when rolled measures 36 long 6 diameter Weight is 16 lbs Material is Solid Ash High Grade Polyester.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93850-59)
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Armless, Fabric Seat, B1615 Series (B1615-BK)
- ALERA Reversible Laminate Table Top, Rect, 71.5Wx23-5/8, Med Cherry/Mahogany (ALETT7224CM)
- FLASH FURNITURE Gray Wash Oak TV Stand - Glass Fronted Doors 65" (GC-MBLK65-WH-GG)
- ALERA Round Rev Lam Table Top, Round, Med Cherry/Mahog , Mahogany Tabletop (ALETTRD36CM)
- SAFCO Drafting Table Top , 72" W 1" H, Green Tabletop (3953)
- REGENCY Regency 48 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC4830AGWH)
- FLASH FURNITURE Natural/Walnut Reversible Top, 30" x 48 (XU-WNT-3048-GG)
- FLASH FURNITURE Mahogany Resin Table Top, 30 x 60 (TP-MAH-3060-GG)
- HON Between Nested Multipurpose Tables, 72 x 24, Pinnacle (HONPT2472NSPINC)
- ALERA Reversible Laminate Table Top, Rectangle, 47 5/8w x 23 5/8d, Wht/Gray (ALETT4824WG)
- Blue Ridge Chair Works Table Tops