Blue Ridge Chair Works

Blue Ridge Chair Works LGPR17W Looking Glass Perch Natural Chair


product price: $247.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Open up new worlds with the Looking Glass Perch. A beautiful hybrid between an indoor and outdoor chair, use this adjustable stool - made from upcycled wood - in your kitchen space to brighten up any bar area, or move the portable wooden chair outside to comfortably observe everything from stars to starlings. Designed with durable white ash wood and created right here in the USA by star-gazing experts, the Looking Glass Perch fits in any space and packs down perfectly flat for easy transportation. Plus, it pairs wonderfully with the Blue Ridge Side Table making a convenient spot for all your essentials.

Features
  • Combining art and design with intriguing function
  • We have created a stunning collection of furniture and decorative accessories
  • With meticulous attention to detail and quality of our products will add a touch of intrigue and whimsy to any room
Specifications
  • Color: Natural
  • Open Size: 15" H x 38" W x 15"D
  • Boxed Size: 47.5" x 15" x 2.5"
  • Weight Capacity: 300 lbs
  • Weight: 11 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.