Endless Summer GAD1401M LP Gas Outdoor Fireplace
Mfr # GAD1401M
Zoro # G803718987
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Rhino
- MFR # GAD1401M
- Zoro # G803718987
- UPC # 728649754121
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
With its tile and steel mantel, this handcrafted Endless Summer LP fire pit, by Blue Rhino, features the classic elements of high end furniture, with the durability of weather resistant steel. Its decorative base cleverly conceals a natural gas tank (not included) and control panel, making it an attractive centerpiece for your outdoor living space. Complete with a 30,000 BTU stainless steel burner, you can enjoy all the ambiance of a classic fire, without having to tend ashes. Adding to the elegance, this unit includes lava rock, which beautifully accents its flames. The unit is easy to assemble with no tools needed.
Features:- Steel mantel and bowl, electronic ignition.
- Easy-open door to access tank and control panel.
- Powered by propanetank standard 20 lbs. tank not included.
- Lava rock included.
- 30,000 BTU's
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUGX Insect Repellent, 2 oz. Weight (18-802)
- MAKITA Hedge Trimmer, 22 in L 120V 120V Electric (UH5570)
- JAMESON 23" Side Cut Tree Pruner Kit (PH-14-PKG)
- ZORO APPROVED SUPPLIER Hayward Star Clear Plus C1200 Replacement Pool Filter Compatible Cartridge PA120/C-8412/FC-1293 (WP.HAY1293)
- SLEEP EZ 12 x 0.375 in. Flexible Connection Kit Natural Gas (SL2667756)
- BLACK & DECKER Wood Burning Pyramid Chiminea (BD17214)
- BLACK & DECKER 195 Smokeless Fire Pit (BD17201)
- CURONIAN Curonian M8-F58W-1RVW 31 in. Fire Pit Stainless Steel Lid (M8-F58W-1RVW)
- HILAND Outdoor Fire Pit in Hammered Bronze and Stainless Steel (GS-F-PCSS)
- SHINERICH INDUSTRIAL Shinerich Industrial 227766 47 in. Ranch Fire Pit with Grill (227766)
- THE OUTDOOR PLUS 36 SS Fireplace Log Lighter Burner (OPT-17536)
- Blue Rhino Outdoor Fireplaces, Fire Pits & Accessories