Shop All Grill Accessories
Blue Rhino
Blue Rhino 00336TV Plastic Grill Brush; 8 in
Mfr # 188056
Zoro # G403709941
original price:
$19.95
7% off
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Rhino
- MFR # 188056
- Zoro # G403709941
- Country of Origin China
- Category Grill Accessories
Description
Features
- Grill zone Stainless steel bristles
- Steel scraper
- Plastic grill brush
- Size - 8 in.
- Dimension - 1.97 x 3.54 x 8.27 in.
- Item Weight - 0.28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 3000 psi (20023702)
- CHAMPION SPARK PLUGS Copper Plus Shop Pk Spark Plug, PK24 (71GS)
- MILWAUKEE TOOL 14 in. Replacement Guide Bar for M18 FUEL Chainsaw (49-16-2756)
- LIPPERT SINGLE FLEX GUARD KIT (1346271)
- BLUE RHINO Blue Rhino 00326TV Barbecue Rubberized Handle & Stainless Steel Spatula (188089)
- BLUE RHINO 00340TV Re-Usable BBQ Sheet, Dual-Sided Stainless Steel (BL576492)
- BLUE RHINO Blue Rhino 00340TV Re-Usable BBQ Sheet; Dual-Sided Stainless Steel (188062)
- MODERN LEISURE Monterey Ceramic Grill Cover, 44.5 in. Diameter x 25 in. H, Beige (2962)
- BACKYARD PRO Gas Valve (554PC3H11)
- GRILL MARK Stainless Steel Black/Silver Grill Tool Set 3 pc (00129ACE)
- BLACKSTONE Plastic Black Griddle Tool Set 1 pc (5556)
- Blue Rhino Grill Accessories