Shop All Toys & Games
Blue Orange
Super Genius Multiplication 1, PK2
Mfr # 01302
Zoro # G4852175
product price: $30.35
/pk 2, $15.18/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
- Includes 2 identical games with 42 cards each
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Orange
- MFR # 01302
- Zoro # G4852175
- UPC # 194629075072
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Includes | 2 identical games with 42 cards each |
Material | Paper |
Description
This multiplication matching game focuses on single-unit multiplication equations (from 2 to 5) and helps prepare early learners for more complicated arithmetic to come. Find the pair between an equation and its product, two equations or two products. Developed hand-in-hand with learning professionals, this Super Genius game was specifically created with early learners in mind. Contents: 42 Cards and Illustrated Rules. Play Time: 15 minutes. For 1-6 players, ages 8 and up. Sold as a pack of 2 identical games.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT G2 Gel Ink Roller Ball Pen, Fine 0.7 mm, Green PK12 (PIL31025)
- CLAUSS Electricians Scissors, Ambidextrous (12710)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Yellow Ink/Barrel, PK12 (27025)
- ZORO SELECT Literature Mailers, 6" x 6" x 2", White, 50/Bundle (55VK23)
- LEARNING RESOURCES Alphabet Soup Sorters, 208Pcs, Multi PK (LRNLER6801)
- EDUCATIONAL INSIGHTS Word on the Street® Game (2830)
- TOYOPIA Gable Barn Playset (TO1692217)
- BAREFOOT BOOKS Busy Bear Count + Sort Game (9781782854302)
- EDUCATIONAL INSIGHTS Educational Insights® GeoSafari® MicroPro™ 95-Piece Microscope Set (5301)
- TOY TIME Toy Time 4-Player Wooden Shut the Box Game Set (621832LLX)
- HASBRO A7924 Play-Doh Super Color Pack 2 (HSBA7924)
- Blue Orange Toys & Games