Shop All Toys & Games
Blue Orange
Snip Snap! Game, PK2
Mfr # 09000
Zoro # G4115639
product price: $25.19
/pk 2, $12.60/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 7+ Years
- Includes 2 games (each game: 36 Dice, 1 Travel Bag, Illustrated Rules)
- Recommended Grade Grade 2+
- Color Pink, Yellow, Blue, Green, Orange
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Orange
- MFR # 09000
- Zoro # G4115639
- UPC # 194629109715
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 7+ Years |
Includes | 2 games (each game: 36 Dice, 1 Travel Bag, Illustrated Rules) |
Recommended Grade | Grade 2+ |
Color | Pink, Yellow, Blue, Green, Orange |
Material | Plastic |
Description
Snip Snap! is the fast action dice matching game that will get your head spinning! Roll the dice and race to be the first to find a match between your dice and your opponents' dice. See two sharks? Call out "SHARK SNAP!" and snatch them fast to win! For 2-6 players, ages 7 and up. Each game includes: 36 Dice, 1 Travel Bag, and Illustrated Rules. Sold as a pack of 2 identical games.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, 11 In. L, PK1000 (5DTY8)
- PARTNERS BRAND Heavy-Duty Boxes, 6" x 6" x 6", Kraft, 25/Bundle (HD666)
- COMPLYRIGHT Employee Record Jckt, Expndbl Letter, PK25 (A5008)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44162)
- CARSON DELLOSA Color-Coded Judy® Demonstration Clock (0768225299)
- GONGE Round Seesaw (G2106)
- PLUS-PLUS Plus-Plus BIG Learn to Build Basic Mix (05059)
- LEARNING RESOURCES Fox In The Box- Position Word Activity Set (3201)
- TOYS4.0 Critical Mini Premium Figure Dieter Miniatures (TO2737438)
- TICKIT Translucent Funnels, Assorted Colors, 6PK (73113)
- LEARNING RESOURCES Writing Prompt Cubes, PK12 (7232)
- Blue Orange Toys & Games