Shop All Pipe Thread Sealant Tape
Blue Monster
Thread Sealant Tape, 3/4 in, Blue, 1,429 in
Mfr # 70886
Zoro # G407167402
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0035 in
- Color Blue
- Standards UL Listed, UL-C Listed
- For Fluid Type Acids, Alcohols, Aliphatic Solvents, Aromatic Solvents, Caustics, Chlorinated Solvents, Compressed Air, Cutting Oils, Diesel Fuel Oil, Dilute, Ethylene Glycol, Fatty Acids, Gaseous, Gasohol, Glycerin, Heating Oils, Hydraulic Fluids, Hydraulic Oils, Hydrogen, Inert Gases, Jet Fuel, Kerosene, Liquid, Mineral Oils, Natural Gas, Petroleum Gas, Petroleum Solvents, Vegetable Oils, Water
- Tensile Strength 12 N/sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Monster
- MFR # 70886
- Zoro # G407167402
- UPC # 038091708864
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
For Maximum Thread Diameter | 1 1/2 in |
Overall Length | 119 ft |
Overall Width | 3/4 in |
Overall W x L | 3/4 in x 119 ft |
Description
Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series Not Applicable, Overall Width 3/4 in, Overall Length 119 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 10,000 psi, Maximum Linear Density 0.8 g/cc, Minimum Linear Density 0.8 g/cc, Color Blue, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Construction Adhesive, AA 3979 Series, White, 28 oz, Syringe (1402562)
- ZORO SELECT Masking Tape, Paper, Red, PK24 (TC602-2"X60YD-RED(CA-24))
- JES INNOVATIONS Angle Nozzle for Sausage and Bulk Caulk Guns, 10-pk (SD-ANGLENOZZLE-10PK)
- ECLECTIC PRODUCTS 23 Oz Oak Famowood Solvent Based Original Wood Filler (36021128)
- BLUE MONSTER Thread Sealant Tape, 1/2" W, Blue (70885)
- BLUE MONSTER Thread Sealant Tape, 1 in, Blue, 520 in (70665)
- BLUE MONSTER Thread Sealant Tape, 1/2in, Yellow, 1000 in (70826)
- BLUE MONSTER Medical Grade Oxygen PTFE Tape, 1/2"W (70850)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Copper, 600 in (70811)
- BLUE MONSTER Thread Sealant Tape, 1/2 in, Blue, 520 in (70661)
- SURTEK Industrial thread seal tape 1/2" x 13m (138057)
- Blue Monster Pipe Sealants