Shop All Pipe Thread Sealant Tape
Blue Monster
Thread Sealant Tape, 1 in, Blue, 520 in
Mfr # 70665
Zoro # G007167345
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0035 in
- Color Blue
- Standards UL Listed, UL-C Listed
- For Maximum Thread Diameter 1 1/2 in
- Maximum Operating Temperature 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Monster
- MFR # 70665
- Zoro # G007167345
- UPC # 038091706655
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
For Maximum Thread Diameter | 1 1/2 in |
Overall Width | 1 in |
Overall Length | 43 ft |
Overall W x L | 1 in x 43 ft |
Description
Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series Not Applicable, Overall Width 1 in, Overall Length 43 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 10,000 psi, Maximum Linear Density 0.8 g/cc, Minimum Linear Density 0.8 g/cc, Color Blue, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRION-AMERICA 20oz Professional Grade Drip Free Sausage Caulking Gun, Black/Orange (200003)
- 3M Premasking Tape, 48"x100 yd. (SCPM-44X 808)
- DOW Silicone Sealant, 732, 10 oz, Cartridge, Clear (99179271)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 1 mL Capsule (21302)
- BLUE MONSTER Thread Sealant Tape, 1 in, Blue, 1,429 in (70887)
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 520 in (70663)
- BLUE MONSTER Medical Grade Oxygen PTFE Tape, 1/2"W (70850)
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 1,429 in (70886)
- BLUE MONSTER 12 x 1 in. Mill Rose Compression Seal Tape Blue (4000151)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Silver, 600 in (70894)
- BLUE MONSTER Thread Sealant Tape, 1/2in, Yellow, 1000 in (70826)
- Blue Monster Pipe Thread Sealant Tape