Shop All Pipe Thread Sealant Tape
Blue Monster
Thread Sealant Tape, 1 in, Blue, 1,429 in
Mfr # 70887
Zoro # G207167398
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0035 in
- Color Blue
- Standards UL Listed, UL-C Listed
- Overall Width 1 in
- Backing Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Monster
- MFR # 70887
- Zoro # G207167398
- UPC # 038091708871
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Overall Width | 1 in |
Overall Length | 119 ft |
For Maximum Thread Diameter | 1 1/2 in |
Overall W x L | 1 in x 119 ft |
Description
Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series Not Applicable, Overall Width 1 in, Overall Length 119 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 10,000 psi, Maximum Linear Density 0.8 g/cc, Minimum Linear Density 0.8 g/cc, Color Blue, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMPEL Black Seam-Fil 1 Oz Tube (914)
- LOCTITE Glue Dots, PC 7319 Series, Clear, Can, 2.3:1 Mix Ratio, 16 hr Functional Cure (209816)
- 3M Hot Melt Adhesive, Amber, 5/8 in Dia, 2 in L, 50 sec Begins to Harden, 484 PK (3738)
- GARDNER BENDER GTF300 Friction Tape, 30 ft L, 34 in W, Black (GTF-300N)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Silver, 600 in (70894)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Copper, 600 in (70811)
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 1,429 in (70886)
- BLUE MONSTER 12 x 1 in. Mill Rose Compression Seal Tape Blue (4000151)
- BLUE MONSTER Blue Monster PTFE Thread Seal Tape, 1/4"W (70659)
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 520 in (70663)
- DIXON Industrial PTFE Tape, 1/2" (TTB50)
- Blue Monster Pipe Thread Sealant Tape