Shop All Pipe Thread Sealants
Blue Monster
Pipe Thread Sealant Brush-Top Can, Zero VOC, White
Mfr # 76042
Zoro # G507167333
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Container Type Brush-Top Can
- Series Zero VOC
- Brand & Series BLUE MONSTER Zero VOC
- Resistance Properties Combination Attribute High-Temperature Resistant Brush-Top Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Monster
- MFR # 76042
- Zoro # G507167333
- UPC # 038091760428
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Container Size Range | 5.1 oz to 10 oz |
Container Size and Type | 8 fl oz Brush-Top Can |
Details
Color | White |
Container Type | Brush-Top Can |
Item | Pipe Thread Sealant |
Series | Zero VOC |
Brand & Series | BLUE MONSTER Zero VOC |
Resistance Properties Combination Attribute | High-Temperature Resistant Brush-Top Can |
Compatible Materials | Aluminum, Brass, Copper, Glass and Fiberglass, Iron, Plastics, Steel |
Compatible Fluids | Air, Butane, Diesel, Gasoline, Kerosene, Methane (Natural Gas), Propane, Solvent, Water |
Operating Temperature Range | -50 Degrees F to 500 Degrees F |
Properties | High-Temperature Resistant |
Min Operating Temperature Range | -69 to -40 Degrees F |
Color Family | White |
Description
Pipe Thread Sealant, Series Zero VOC, Container Type Brush-Top Can, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 2 mil, 1/2" x 108 ft., PK18 (60-1/2"X36YD)
- CHRISTYS Pvc Pipe Cement 8Oz Clr (505077)
- 3M Adhesive, Black, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3792 Q)
- INTERTAPE METALLIZED 2 X120YD HVAC FILM TAPE (4141)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Low VOC, White (76003)
- BLUE MONSTER Pipe Thread Seal 4Oz Blu (76009)
- BLUE MONSTER Thread Sealant Ptfe 8Oz (76003)
- BLUE MONSTER Medical Grade Oxygen Thread Sealant, 4oz. (70856)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Low VOC, White (76005)
- BLUE MONSTER Pipe Thread Compnd 2Oz (76007)
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 3/4” wide x 15' Sterling Seal-3 Spools (EJS1500.75015X3)
- Blue Monster Pipe Thread Sealants