Shop All Pipe Thread Sealants
Blue Monster
Pipe Thread Sealant Brush-Top Can, Low VOC, White
Mfr # 76005
Zoro # G307167540
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Type Brush-Top Can
- Series Low VOC
- Color Family White
- Compatible Materials Metals, Plastics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Monster
- MFR # 76005
- Zoro # G307167540
- UPC # 038091760053
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Container Size and Type | 16 fl oz Brush-Top Can |
Container Size Range | 10.1 oz to 16 oz |
Details
Color | White |
Container Type | Brush-Top Can |
Item | Pipe Thread Sealant |
Series | Low VOC |
Color Family | White |
Compatible Materials | Metals, Plastics |
Min Operating Temperature Range | -69 to -40 Degrees F |
Brand & Series | BLUE MONSTER Low VOC |
Operating Temperature Range | -50 Degrees F to 400 Degrees F |
Resistance Properties Combination Attribute | Non-Hardening Brush-Top Can |
Compatible Fluids | Air, Automotive Fluids, Butane, Diesel, Gasoline, Kerosene, Methane (Natural Gas), Propane, Solvent, Water |
Description
Pipe Thread Sealant, Series Low VOC, Container Type Brush-Top Can, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE PUTTY TAPE 1/8X3/4""30'RV (R-010B)
- K-FLEX USA Contact Cement, 620 Series, Black, 1 pt, Can (800-620-PTB)
- 3M Glue Stick, 1838L Series, Clear, Can, 6 PK, 1:01 Mix Ratio, 8 hr Functional Cure (1838L)
- PERMATEX Contact Cement, Black, Tube (84145)
- BLUE MONSTER Medical Grade Oxygen Thread Sealant, 4oz. (70856)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Low VOC, White (76003)
- BLUE MONSTER Thread Sealant Ptfe 8Oz (76003)
- BLUE MONSTER Pipe Thread Compnd 2Oz (76007)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Zero VOC, White (76042)
- BLUE MONSTER Pipe Thread Seal 4Oz Wht (76001)
- VIBRA-TITE Thread Sealant Bottle, White, Liquid (42000)
- Blue Monster Pipe Sealants