Shop All Pipe Thread Sealants
Blue Monster
Pipe Thread Seal 4Oz Wht
Mfr # 76001
Zoro # G100539568
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (Oz.) 4 oz
- Color White
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Monster
- MFR # 76001
- Zoro # G100539568
- UPC # 38091760015
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size (Oz.) | 4 oz |
Details
Color | White |
Container Type | Bottle |
Description
Mill Rose Blue Monster White Pipe Thread Sealant 4 oz
- •Blue Monster PTFE pipe thread sealant is formulated with PTFE resin, a polymer consisting of recurring tetrafluoroethylene monomers whose formula is (CF2-CF2)
- • It is inert and compatible with a very wide range of materials
- •Use Blue Monster on threads made from all metals, PVC, CPVC, ABS and nylon plastic pipe systems
- •Specially formulated for extra lubrication on metal pipe threads
- •Non-hardening, slow-drying soft-set formula is non-toxic and grit free
- •Ideal, compact size for any tool box or storage bin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Sealant, 300 mL, Cartridge, White, RTV Silicone Base (4001705)
- DUCK BRAND Duct Tape Blk Checker10Y (280410)
- GARDNER BENDER Electrical Tape, 3/4"x12ft, Assorted Color (GTPR-575)
- DAP Solvent Wood Filler Can Golden Oak Plastic Wood (21408)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Low VOC, White (76003)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Low VOC, White (76005)
- BLUE MONSTER Pipe Thread Compnd 2Oz (76007)
- BLUE MONSTER Pipe Thread Seal 4Oz Blu (76009)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Zero VOC, White (76044)
- BLUE MONSTER Medical Grade Oxygen Thread Sealant, 4oz. (70856)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/2” wide x 30' Sterling Seal-1 Spool (EJS1500.50030)
- Blue Monster Pipe Sealants