Shop All Pipe Thread Sealants
Blue Monster
Pipe Thread Seal 4Oz Blu
Mfr # 76009
Zoro # G200539536
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (Oz.) 4 oz
- Color Blue
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Monster
- MFR # 76009
- Zoro # G200539536
- UPC # 38091760091
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size (Oz.) | 4 oz |
Details
Color | Blue |
Container Type | Bottle |
Description
Blue Monster Blue Pipe Thread Sealant 4 oz
- •Seals threads on all metals, PVC, CPVC, ABS and nylon pipe
- •Heavy-duty, industrial grade and safe for use on potable water
- •Adheres to oily threads and non-hardening soft setting
- •Formulated for production line use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER SEALANTS Tower Sealants 1800978 Accelerator White Modified Siliconized Acrylic Sealant; 10.1 oz - Pack of 12 (1800978)
- DUCK BRAND Max Strength Double-Sided Gel Tape (DUC287264)
- HENRY High Strength Liquid Vinyl and Linoleum Repair Adhesive 6 oz (12220)
- LOCTITE Contact Cement, MR 5412 Series, Yellow, 5 oz, Tube (234923)
- BLUE MONSTER Ptfe Pipe Sealant 2Oz (76000)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Zero VOC, White (76042)
- BLUE MONSTER Pipe Thread Compnd 2Oz (76007)
- BLUE MONSTER Thread Sealant Ptfe 8Oz (76003)
- BLUE MONSTER Pipe Thread Seal 4Oz Wht (76001)
- BLUE MONSTER Medical Grade Oxygen Thread Sealant, 4oz. (70856)
- BLACK SWAN All Purpose Pipe Dope 1/2pt. (2040)
- Blue Monster Pipe Sealants