Shop All Pipe Thread Sealants
Blue Monster
Medical Grade Oxygen Thread Sealant, 4oz.
Mfr # 70856
Zoro # G708662538
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards ASTM G-72
- Specific Sealing Application For Oxygen Systems
- Maximum Application Temperature 860 Degrees F
- For Material Type PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Monster
- MFR # 70856
- Zoro # G708662538
- UPC # 038091708567
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Container Size | 4 oz |
Container Size and Type | 4 oz Bottle |
Container Size Range | 5 oz and Under |
Description
Medical Grade Oxygen Thread Sealant, Cure Type Non-Hardening, Series OXY-CLUTCH, Container Size 4 oz, Container Type Bottle, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -320 Degrees F, Maximum Operating Pressure for Gases 2,600 psi, Maximum Operating Pressure for Liquids 2,600 psi, Color White, For Fluid Type Gas, Oxygen, For Material Type PTFE, Specific Sealing Application For Oxygen Systems, Standards ASTM G-72, Application Method Brush, Chemical Base PTFE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL High Strength Super Glue, 2PK (SGGEL2X3)
- 3M Masking Tape, Tan, 1-7/8 in. x 60 yd, PK24 (201+)
- TODOL Spray Foam Sealant, 24 oz, Yellow (IPF01)
- FROGTAPE FROG TAPE DELICATE .94"" (280220)
- BLUE MONSTER Pipe Thread Seal 4Oz Wht (76001)
- BLUE MONSTER Ptfe Pipe Sealant 2Oz (76000)
- BLUE MONSTER Thread Sealant Ptfe 8Oz (76003)
- BLUE MONSTER Pipe Thread Compnd 2Oz (76007)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Low VOC, White (76005)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Zero VOC, White (76044)
- LOCTITE Pipe Thread Sealant, 19 gm TUBE PST #561 THREAD SEALANT (LOC37127)
- Blue Monster Pipe Thread Sealants