Shop All Pipe Thread Sealant Tape
Blue Monster
Medical Grade Oxygen PTFE Tape, 1/2"W
Mfr # 70850
Zoro # G808662483
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.004 in
- Color Green
- Overall Width 1/2 in
- Maximum Operating Pressure for Gases 2,174 psi
- For Material Type ABS, Aluminum, Brass, Copper, Fiberglass, Galvanized Steel, Iron, Polyethylene, Polypropylene, PVC, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Monster
- MFR # 70850
- Zoro # G808662483
- UPC # 038091708505
- Country of Origin Australia
- Category Pipe Thread Sealant Tape
Dimensions
Overall Width | 1/2 in |
Overall Length | 21 ft |
For Maximum Thread Diameter | 1 1/2 in |
Details
Item | Thread Sealant Tape |
Thickness | 0.004 in |
Color | Green |
Maximum Operating Pressure for Gases | 2,174 psi |
For Material Type | ABS, Aluminum, Brass, Copper, Fiberglass, Galvanized Steel, Iron, Polyethylene, Polypropylene, PVC, Stainless Steel |
Maximum Operating Temperature | 500 Degrees F |
Minimum Operating Temperature | -450 Degrees F |
Tape Type | Pipe Thread Sealant Tape |
Maximum Linear Density | 1.5 g/cc |
Non-Toxic | Yes |
Maximum Operating Pressure for Liquids | 10,000 psi |
Minimum Linear Density | 1.5 g/cc |
Specific Sealing Application | For Oxygen Systems |
Series | OXY-Clutch |
Description
Thread Sealant Tape, Specific Sealing Application For Oxygen Systems, Series OXY-Clutch, Overall Width 1/2 in, Overall Length 21 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 2,174 psi, Maximum Linear Density 1.5 g/cc, Minimum Linear Density 1.5 g/cc, Color Green, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 72mm x 55m, 10 mil, Silver (396)
- RAPID SET 55 lb. Gray Concrete Patch and Repair (GRA-RSMM-55)
- 3M Highland Masking Tape260018A, 18mmx5, PK48 (2600-18A)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft, 7 mil thick, White, 1 Pack (19N751)
- BLUE MONSTER Thread Sealant Tape, 1/2" W, Blue (70885)
- BLUE MONSTER Thread Sealant Tape, 1/2in, Yellow, 1000 in (70826)
- BLUE MONSTER 12 x 1 in. Mill Rose Compression Seal Tape Blue (4000151)
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 1,429 in (70886)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Silver, 600 in (70894)
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 520 in (70663)
- 3M Thread Sealant and Lubricant Tape, PK12 (48-1/2"x1296)
- Blue Monster Pipe Thread Sealant Tape