Shop All Pipe Thread Sealant Tape
Blue Monster
Anti-Seize Tape, 1/2 in, Silver, 600 in
Mfr # 70894
Zoro # G207167503
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0045 in
- Color Silver
- For Maximum Thread Diameter 1 1/2 in
- Specific Sealing Application For Stainless Steel Thread Sealing
- Maximum Linear Density 1.6 g/cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Monster
- MFR # 70894
- Zoro # G207167503
- UPC # 038091708949
- Country of Origin Australia
- Category Pipe Thread Sealant Tape
Dimensions
For Maximum Thread Diameter | 1 1/2 in |
Overall Length | 50 ft |
Overall Width | 1/2 in |
Overall W x L | 1/2 in x 50 ft |
Description
Anti-Seize Tape, Specific Sealing Application For Stainless Steel Thread Sealing, Series Nickel Guard(R), Overall Width 1/2 in, Overall Length 50 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Linear Density 1.6 g/cc, Minimum Linear Density 1.6 g/cc, Color Silver, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Epoxy Adhesive, Two 1 fl oz Tubes, Dark Gray, 1:1 Mixing Ratio, 6 hr Functional Cure (8265-S)
- RUST-OLEUM 22 oz. Amber/Gray Flexible Joint Sealant (266733)
- 3M Fiberglass Repair Adhesive, 8273 Series, Green, 13.5 oz, Dual-Cartridge (08273)
- LOCTITE Multiple Ratio Two-Part Applicator, Red, 1:1, 2:1 Mixing Ratio (1093981)
- BLUE MONSTER Thread Sealant Tape, 1/2 in, Blue, 520 in (70661)
- BLUE MONSTER Thread Sealant Tape, 1/2in, Yellow, 1000 in (70826)
- BLUE MONSTER Medical Grade Oxygen PTFE Tape, 1/2"W (70850)
- BLUE MONSTER 12 x 1 in. Mill Rose Compression Seal Tape Blue (4000151)
- BLUE MONSTER Thread Sealant Tape, 1/2" W, Blue (70885)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Copper, 600 in (70811)
- OATEY 1/2X260 Gry Ptfe Tape (15050D)
- Blue Monster Pipe Thread Sealant Tape