Shop All Pipe Thread Sealant Tape
Blue Monster
Anti-Seize Tape, 1/2 in, Copper, 600 in
Mfr # 70811
Zoro # G707167485
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0045 in
- Color Copper
- Minimum Operating Temperature -450 Degrees F
- Overall Width 1/2 in
- For Material Type Aluminum, Brass, Copper, Galvanized Steel, Iron, Magnesium, Steel, Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Monster
- MFR # 70811
- Zoro # G707167485
- UPC # 038091708116
- Country of Origin Australia
- Category Pipe Thread Sealant Tape
Dimensions
Overall Width | 1/2 in |
Overall Length | 50 ft |
For Maximum Thread Diameter | 1 1/2 in |
Overall W x L | 1/2 in x 50 ft |
Description
Anti-Seize Tape, Specific Sealing Application General Purpose Thread Sealing, Series Copper Guard(R), Overall Width 1/2 in, Overall Length 50 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Linear Density 1.6 g/cc, Minimum Linear Density 1.6 g/cc, Color Copper, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in, For Material Type Aluminum, Brass, Copper, Galvanized Steel, Iron, Magnesium, Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT STUFF Expanding Foam Gun Pro14 (99046685)
- JE TOMES 21 fl. oz.. Cartridge Kit Gray Concrete Crack Repair (JET-12)
- PRO SEAL Oil-Resistant RTV Silicone Gasket Maker, 8 oz, Black, Temp Range -75 to 500 Degrees F (80049)
- KRAFT TOOL Professional Caulk Gun (GG279)
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 1,429 in (70886)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Silver, 600 in (70894)
- BLUE MONSTER Blue Monster PTFE Thread Seal Tape, 1/4"W (70659)
- BLUE MONSTER PTFE Thread Sealant Tape, 1/2 in W x 119 ft L, Blue (70885)
- BLUE MONSTER Thread Sealant Tape, 1/2 in, Blue, 520 in (70661)
- BLUE MONSTER Medical Grade Oxygen PTFE Tape, 1/2"W (70850)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/16 In. W, 75 Ft. L (28005)
- Blue Monster Pipe Sealants