Shop All Automotive Interior Detailers
This Product is Discontinued
Blue Magic
Total Interior Detailer, 8 Oz. (Discontinued)
Mfr # 840-06
Zoro # G4883724
This Product is Discontinued
Key Features
- Color White
- Container Size 8 fl oz
- Type Dust Repellant
- Container Type Bottle
- Removes Bird Droppings, Bugs, Road Tar, Tree Sap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Magic
- MFR # 840-06
- Zoro # G4883724
- UPC # 077336840082
- Country of Origin United States
- Category Automotive Interior Detailers
Dimensions
Container Size | 8 fl oz |
Details
Color | White |
Item | Interior Detailer |
Type | Dust Repellant |
Container Type | Bottle |
Removes | Bird Droppings, Bugs, Road Tar, Tree Sap |
Cleaner Type | Multi-Surface Interior Vehicle Cleaners |
Use Location | Interior |
Butyl-Free | Butyl-Free |
Product Form | Liquid |
Series | Interior Detailer |
Base Type | Water |
Biodegradable | Not Biodegradable |
Description
Interior Detailer, Cleaner Type Multi-Surface Interior Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 8 fl oz, Use Location Interior, Compatible Surface Material Not Applicable, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color White, VOC Content Weight Percentage Not Applicable, Standards Not Applicable, Removes Bird Droppings, Bugs, Road Tar, Tree Sap, Number of Sheets Not Applicable, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.