Shop All Wheel & Tire Cleaners
This Product is Discontinued
Blue Magic
Tire Shine, 8 Oz., Wipe On (Discontinued)
Mfr # 690-06
Zoro # G4883776
This Product is Discontinued
Key Features
- Container Type Bottle
- Container Size 8 oz
- Type Wipe On
- For Use With Wheels
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Magic
- MFR # 690-06
- Zoro # G4883776
- UPC # 077336690083
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 8 oz |
Details
Container Type | Bottle |
Type | Wipe On |
For Use With | Wheels |
Item | Tire Shine |
Color | Clear |
Description
Tire Shine, Container Type Bottle, Container Size 8 oz, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.