Shop All Wheel & Tire Cleaners
This Product is Discontinued
Blue Magic
Tire Shine, 23 Oz., Spray (Discontinued)
Mfr # 685-06
Zoro # G4883751
This Product is Discontinued
Key Features
- Container Type Spray Bottle
- Color Clear
- For Use With Wheels
- Type High Gloss Shine
- Container Size 23 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Magic
- MFR # 685-06
- Zoro # G4883751
- UPC # 077336685232
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 23 oz |
Details
Container Type | Spray Bottle |
Color | Clear |
For Use With | Wheels |
Type | High Gloss Shine |
Item | Tire Shine |
Description
Tire Shine, Container Type Spray Bottle, Container Size 23 oz, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.