Shop All Automotive Sealant
Blue Magic
Tank Repair Kit, Dark Gray, 2 Oz
Mfr # 6022KTRI
Zoro # G3452276
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Cure 1 hr
- Application For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations
- Includes Alcohol Swab Pad, Saddle Soap, Sandpaper, Screen
- Mixing Ratio 1 to 1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Magic
- MFR # 6022KTRI
- Zoro # G3452276
- UPC # 077336360221
- Country of Origin United States
- Category Automotive Sealant
Dimensions
Container Size | 2 oz |
Details
Item | Tank Repair Kit |
Full Cure | 1 hr |
Application | For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations |
Includes | Alcohol Swab Pad, Saddle Soap, Sandpaper, Screen |
Mixing Ratio | 1 to 1 |
Color | Gray |
Temp. Range (F) | 500 Degrees F |
Begins to Harden | 5 min |
Shear Strength (PSI) | 740 psi |
Container Type | Stick |
Features | Impervious to Coolant, Impervious to Diesel Fuel, Impervious to Gasoline, Impervious to Oil, Impervious to Solvents, Impervious to Water |
Full Cure Time | 1 hr |
Operating Temperature - Maximum | 500 Degrees F |
Operating Temperature - Minimum | -90 Degrees F |
Product Type | Tank Repair Kit |
Working Time | 5 min |
Shear Strength | 740 psi |
Compatible Surface Material | Metal |
Product Form | Solid |
Compatible Vehicle Part | Gas Tank |
VOC Content Weight Percentage | 1 % |
Description
Tank Repair Kit, Color Dark Gray, 2 oz. Container Size, Mixing Ratio 1 to 1, Temp. Range (F) 500, Application Time 5 Minutes, Full Cure 1 Hour, Shear Strength (PSI) 740, Application For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations, Includes 2 Oz Cement, Saddle Soap, Alcohol Swab Pad, Screen and Sandpaper
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Shot Dolly, 6"Lx3-13/16"Wx1"H (55115)
- ZEROSTART Engine Heater - 300W 120V, 22Mm X 1.5 Thread, Stainless Stl, With 1/2in. Npt Thermostat & Y-Cord (8602905)
- ILC Replacement for Lumapro 2fmk8 replacement light bulb lamp, 10PK (2FMK8 LUMAPRO)
- DORMAN Windshield Washer Fluid Reservoir Cap, 54125 (54125)
- BLUE MAGIC Plastic Tank Repair Kit, QuikSteel, 2 oz Container Size, 1 to 1, White (6522KTRI)
- BLUE MAGIC Crack Repair Kit, High Temp, Dark Gray (18022KTRI)
- BLUE MAGIC Metal Repair, High Temp, Dark Gray, 3 Oz (18003TRI)
- MOTORCRAFT Anti-Freeze, Vc13G (VC13G)
- DOW Auto Sealant, 305mL, Black (2830833)
- CRP PRODUCTS Pentosin Pentofrost A4 Pink 1 Gallon Pink 50/50 G, 8115209 (8115209)
- GENUINE Antifreeze, Ol999-9011 (OL999-9011)
- Blue Magic Automotive Sealants & Stop-Leaks