Shop All Automotive Sealant
Blue Magic
Metal Repair, High Temp, Dark Gray, 3 Oz
Mfr # 18003TRI
Zoro # G1327812
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Color Gray
- Begins to Harden 5 min
- Shear Strength (PSI) 740 psi
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Magic
- MFR # 18003TRI
- Zoro # G1327812
- UPC # 077336380038
- Country of Origin United States
- Category Automotive Sealant
Dimensions
Container Size | 2 oz |
Details
Item | Exhaust Repair Kit |
Type | High Temperature |
Color | Gray |
Begins to Harden | 5 min |
Shear Strength (PSI) | 740 psi |
Container Type | Tube |
Application | For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations |
Temp. Range (F) | 2,400 Degrees F |
Full Cure | 1 hr |
Full Cure Time | 1 hr |
Compatible Surface Material | Iron, Metal, Steel |
Product Type | Exhaust Repair Kit |
Compatible Vehicle Part | Exhaust System |
Operating Temperature - Maximum | 2,400 Degrees F |
Shear Strength | 740 psi |
Working Time | 5 min |
Product Form | Paste |
Description
Metal Repair, High Temperature, Color Dark Gray, 3 Oz Container Size, Temp. Range 2400 F, Application Time 5 Minutes, Full Cure 1 Hour, Shear Strength 740 PSI, Application For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Gasket - Extension Housing (4305294)
- A & I PRODUCTS AL662-CO Connector Link 2" x1.5" x0.6" (A-AL662CO)
- ASSOCIATED EQUIPMENT Lexan Plug, Gray, DC (6208)
- AUTO METER FUEL LEVEL SENDER, 240 E 33 F (3262)
- BLUE MAGIC Tank Repair Kit, Dark Gray, 2 Oz (6022KTRI)
- BLUE MAGIC Crack Repair Kit, High Temp, Dark Gray (18022KTRI)
- BLUE MAGIC Plastic Tank Repair Kit, QuikSteel, 2 oz Container Size, 1 to 1, White (6522KTRI)
- MOTORCRAFT Anti-Freeze, Vc13G (VC13G)
- MOTORCRAFT Sealant - Silic, TA31 (TA31)
- DOW Auto Sealant, 3.6 oz., Black (4043374)
- PROJE PREMIUM CAR CARE Surge Quick Detailer 1 Gallon - Carnauba Wax Sealant Spray (20009)
- Blue Magic Automotive Sealants & Stop-Leaks