Shop All Metal Polish and Stone Care
Blue Magic
Liquid Metal Polish, Size 8 oz., Bottle
Mfr # 200-06
Zoro # G0902867
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Size 8 oz.
- Cleaner Container Type Bottle
- Fragrance Ammonia
- Cleaner Form Liquid
- Contains Metal Protecting Agent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Magic
- MFR # 200-06
- Zoro # G0902867
- UPC # 077336200121
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 8 oz. |
Size | 8 oz. |
Container Size | 8 oz |
Details
Cleaner Container Type | Bottle |
Fragrance | Ammonia |
Cleaner Form | Liquid |
Contains | Metal Protecting Agent |
Sub-Category | Metal |
Container Type | Bottle |
For Use On | Aluminum, Brass, Chrome, Copper, Gold, Pewter, Plastic, Stainless Steel, Sterling Silver |
Form | Liquid |
Item | Polish |
Flash Point | Greater than 148 Degrees F |
VOC Content | 1% |
Standards | SARA |
pH Level | 11 |
Properties | Biodegradable |
Biodegradable | Yes |
Product Grouping | Metal Polish |
Surfaces for Use On | Aluminum, Brass, Chrome, Copper, Gold, Stainless Steel, Silver |
pH Value | Alkaline |
Description
Polish, Cleaner Form Liquid, Container Size 8 oz, Container Type Bottle, Properties Biodegradable, Standards SARA, Surfaces for Use On Aluminum, Brass, Chrome, Copper, Gold, Stainless Steel, Silver, Flash Point Greater than 148 Degrees F, Fragrance Ammonia, pH Level 11, pH Value Alkaline, VOC Content 1 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Orange (53767)
- METROVAC Bag, 3-Ply, Disposable, 5 PK (DV-5PBRP)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag Blue (G00-BBX-EBN)
- SCOTCH-BRITE PROFESSIONAL General Purpose Hand Pad, 6 x 9, Maroon, PK60 (7447)
- BLUE MAGIC Metal Polish Cream, Tub, 19.25 oz, Ready to Use Paste (500-06)
- DUMOND Smart ‘n Easy Efflorescence Remover, 5 Gallon (0911)
- HAGERTY SILVER PROTECT STRIP, 8PK (70000)
- SPRAYWAY No Scent Stainless Steel Cleaner 15 ounce oz Spray (SW148R)
- WEIMAN Stainless Steel Cleaner and Polish, Floral Scent, 22 ozBottle, PK6 (108)
- TWINKLE No Scent Silver Polish 4.4 oz Cream (525005)
- BRASSO No Scent Metal Polish 8 oz Cream (2660089334)
- Blue Magic Metal Polish and Stone Care