Shop All Automotive Sealers
This Product is Discontinued
Blue Magic
Headlight Lens Sealer, 236 ml (Discontinued)
Mfr # 730-06
Zoro # G1242437
This Product is Discontinued
Key Features
- Product Form Liquid
- Use Location Exterior
- Series Headlight Lens Sealer
- Cleaner Type Headlight Lens Cleaners
- Container Size 8 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Magic
- MFR # 730-06
- Zoro # G1242437
- UPC # 077336730086
- Country of Origin United States
- Category Automotive Sealers
Dimensions
Container Size | 8 fl oz |
Details
Item | Headlight Lens Sealer |
Product Form | Liquid |
Use Location | Exterior |
Series | Headlight Lens Sealer |
Cleaner Type | Headlight Lens Cleaners |
Description
Headlight Lens Sealer, Cleaner Type Headlight Lens Cleaners, Product Form Liquid, Container Size 8 fl oz, Use Location Exterior, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Headlight Lens Sealer, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.