Blue Magic

Headlight Lens Restorer, 8 Oz, Bottle, Blue


product price: $7.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Removes Hazing, Yellowing
  • Color White
  • Container Type Bottle
  • pH 10.5 pH
  • Container Size 8 fl oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 8 fl oz

Details

Removes Hazing, Yellowing
Item Headlight Lens Restorer
Color White
Container Type Bottle
pH 10.5 pH
For Use With Polishing Cloth
Appearance Blue Liquid
Series Headlight Lens Restorer
Use Location Exterior
Product Form Liquid
Cleaner Type Headlight Lens Cleaners
Maximum pH Level 10.5

Description

Headlight Lens Restorer, Cleaner Type Headlight Lens Cleaners, Product Form Liquid, Container Type Bottle, Container Size 8 fl oz, Use Location Exterior, Color White, Maximum pH Level 10.5, Removes Hazing, Yellowing, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Headlight Lens Restorer, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.