Shop All Specialty Cleaners
Blue Magic
Blue Magic 12A-6 Resin Glaze Wax
Mfr # 205016
Zoro # G904146634
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Magic
- MFR # 205016
- Zoro # G904146634
- Country of Origin United States
- Category Specialty Cleaners
Description
Features
- Resin Glaze Wax
- 1 Step Cleaner & Polish Restores Oxidized Vehicles Like A Paint Job In A Can
- Cleans Shines & Protects.
- Dimension - 6.5 L x 3.75 W x 1.75 H in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 15 in Sweep Face Angle Broom, Black, 55" L Handle (997)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Red, Spiced Apple Fragrance, PK12 (BWKGEMSAP)
- 3M Construction Traps, 300 ft. L, 56" W, Gray (37853)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 5 gal. (559)
- BLUE MAGIC Shine Metal Polish, 10 Oz., Aerosol (230-06)
- BLUE MAGIC Bug & Tar Remover, 8 Oz. (875-06)
- FLOOD 1 Gal Pro Series All Purpose Deck Wash (FLD53)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PRO-PRODUCTS-RBG-0500 6 oz B-Gone Rust & Iron Stain Remover (PRO-PRODUCTS-RBG-0500)
- GOO GONE Spray Gel Cleaner, Citrus Scent, 12 oz Spray Bottle (2096EA)
- ROETECH Wastewater Treatment, 8 oz., PK20 (106PS-W820)
- KRUD KUTTER 32 Oz Brush-Off Brush Cleaner & Renewer (BW32)
- Blue Magic Specialty Cleaners