Shop All Automotive Coatings
This Product is Discontinued
Blue Magic
15 oz. Black Rubberized Undercoating (Discontinued)
Mfr # 950-06
Zoro # G1782654
This Product is Discontinued
Key Features
- Color Black
- Dry Time 20 min
- VOC Content 39%
- Color Family Blacks
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Magic
- MFR # 950-06
- Zoro # G1782654
- UPC # 077336950125
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 15 oz |
Details
Item | Rubberized Undercoating |
Color | Black |
Dry Time | 20 min |
VOC Content | 39% |
Color Family | Blacks |
Application Method | Spray |
Coverage | 10 sq ft |
Sub-Category | Rust Treatments and Undercoatings |
Net Weight | 15 oz. |
Coating Application | Rubberized Undercoating |
VOC Content Weight Percentage | 39 % |
Coverage Area | 10 sq ft |
Description
Rubberized Undercoating, Color Family Blacks, Color Black, Container Size 15 oz, Coverage Area 10 sq ft, Coating Application Rubberized Undercoating, Dry Time 20 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.