Shop All Stackers
Blue Giant Equipment Corp.
Blue Giant Powered Light Duty Straddle Stacker - 2200 Lb. Cap. - 116" Lift
Mfr # EPS22-116
Zoro # G605831747
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$18,774.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Giant Equipment Corp.
- MFR # EPS22-116
- Zoro # G605831747
- Country of Origin China
- Category Stackers
Description
Blue giant powered light duty straddle stacker - 2200 lb. Cap. - 116" lift narrow aisle stacker, ideal for general material handling, stacking and work positioning in tight areas. curtis transistor travel controller 24 volt dc permanent magnet drive motor integral 24-volt 60 a.h. Agm maintenance-free rechargeable batteries and direct connect 110a 110vac charger included as standard 24" load centre fork size: 29.5"w x 42"l 8.26" x 2.76" polyurethane drive tire 4" x 2" polyurethane load wheels infinitely variable speed operation for tight turning in close quarters ergonomic handle with safety reversing switch, thumb control, and horn key switch limits access to approved personnel emergency power disconnect electromagnetic disc brake supports safe and secure stopping under all conditions travel speed: up to 3.41 mph (when not carrying freight), 2.5 mph (when under load) dock required for delivery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Walkboard - X-panded Steel - 32" W x 7' L (0044-245)
- CURT Cargo Strap w/S-Hooks, 16 ft., Lime Green (83027)
- EVEREST 4" X 20Ft 11500 LBS 2 PLY FLAT EYE-EYE SLING (C1149)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 36" (HFMS-36)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb., Overall Height: 62" (SNM3-43-FF-27)
- PRESTOLIFTS Lift Stik Narrow Mast Lift Truck 445 Lb. Cap. (PLS48-450)
- EKKO Walkie Counterbalance Pallet Stacker, 330 (EK14-130)
- EKKO Walkie Counterbalance Pallet Stacker, 15 (EK07S)
- EKKO Full Electric Walkie Straddle Stacker, 26 (EB12E-138)
- EKKO Semi-Electric Straddle Stacker, 3300 lb. (EA15B)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 118"-CAP: 2200 LBS (SPN22-118)
- Blue Giant Equipment Corp. Lifting Trucks