Shop All Stackers
Blue Giant Equipment Corp.
Blue Giant® Fully Powered Counter Balanced Stacker BGL22-104 2200 Lb. Cap. 104" Lift
Mfr # BGL22-104
Zoro # G605978329
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$32,344.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Giant Equipment Corp.
- MFR # BGL22-104
- Zoro # G605978329
- Country of Origin Canada
- Category Stackers
Description
Blue giant fully powered counter balanced stacker bgl22-104 2200 lb. Cap. 104" lift the bgl22-104 walkie counter balanced stacker is a cost-effective solution for the stacking and transportation of palletized loads that a straddle stacker or reach truck cannot handle as efficiently. features: ac drive motor delivers steady acceleration and travel speeds 24v zapi travel controller supports simple and precise truck positioning creep speed control allows for easier maneuvering at low speeds in tight places travel speed is reduced when forks are 12" (305mm) above height travel speed: 3.41mph (unloaded) and 3.1mph (under load) 24" (610mm) load center premium agm battery pack with integral 110v charger fork size: 42" (1067mm) standard two degree forward tilt and four degree back tilt on forks combo hour meter and battery gauge dock required for delivery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Medium-Duty, 2-1/4 cu. yd., Red (2.2CU-S RED)
- ZORO SELECT Skate Wheel, White, Hub 15/16" W (SWP1.9X250)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB252236)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 5 ft. (10G100DOSXK/5)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63"-CAP: 2200 LBS (SPN22-63)
- EOSLIFT Heavy Duty Industrial Grade S15J Adjustable Base Leg Electric Lift Straddle Pallet Truck Stacker 3300 lbs. 118.1 in. lifting height with Adjustable Forks (S15J)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 63 IN (SL-63-AA)
- VESTIL Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41" (VHPS-2000-AA-17)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- VESTIL Adjustable Double Mast Stacker, Load Cap. 2200 lb., Overall Width: 47-3/8" (S-118-AA-DM)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb., Overall Height: 62" (SNM3-43-FF-27)
- Blue Giant Equipment Corp. Lifting Trucks