Shop All Stackers
Blue Giant Equipment Corp.
Blue Giant Fully Powered Counter Balanced Stacker 3300 Lb. Cap. 157" Lift
Mfr # BGL33-157
Zoro # G105978218
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$48,056.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Giant Equipment Corp.
- MFR # BGL33-157
- Zoro # G105978218
- Country of Origin Canada
- Category Stackers
Description
Blue giant fully powered counter balanced stacker bgl33-157 3300 lb. Cap. 157" lift the bgl33-157 walkie counter balanced stacker is a cost-effective solution for the stacking and transportation of palletized loads that a straddle stacker or reach truck cannot handle as efficiently. features: ac drive motor delivers steady acceleration and travel speeds 24v zapi travel controller supports simple and precise truck positioning creep speed control allows for easier maneuvering at low speeds in tight places travel speed is reduced when forks are 12" (305mm) above height travel speed: 3.41mph (unloaded) and 3.1mph (under load) 24" (610mm) load center premium agm battery pack with integral 110v charger fork size: 42" (1067mm) standard one and a half degree forward tilt and eight degree back tilt on forks combo hour meter and battery gauge power steering for ease of movement dock required for delivery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Metal Back Strip Brush, 48 In L, 2 In Trim (MB760448)
- DAYTON Cable, 1/32 In, L 500 Ft, WLL 37 Lb (2RZX6)
- CROSBY Wire Rope Thimble, 1/8 in., Steel (1037256)
- BLUFF MANUFACTURING Approach Plate, 12 in. L (EPAP12)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- DAYTON Stacker, Hydraulic, 114" Lifting Height (55EZ94)
- PRESTOLIFTS PowerStak Fully Powered Stacker 2200 Lb. 101in Lift (PPS2200-101AS)
- VESTIL 12V Single Counter Balance Stacker (DRLT-CB-54-MDPL)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMF1)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 98"-CAP: 2200 LBS (SPN22-98)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 750 lb. (2MPU9)
- Blue Giant Equipment Corp. Lifting Trucks