Shop All Stackers
Blue Giant Equipment Corp.
Blue Giant Fully Powered Counter Balanced Stacker 3300 Lb. Cap. 126" Lift
Mfr # BGL33-126
Zoro # G305978261
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$45,126.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Giant Equipment Corp.
- MFR # BGL33-126
- Zoro # G305978261
- Country of Origin Canada
- Category Stackers
Description
Blue giant fully powered counter balanced stacker bgl33-126 3300 lb. Cap. 128" lift the bgl33-126 walkie counter balanced stacker is a cost-effective solution for the stacking and transportation of palletized loads that a straddle stacker or reach truck cannot handle as efficiently. features: ac drive motor delivers steady acceleration and travel speeds 24v zapi travel controller supports simple and precise truck positioning creep speed control allows for easier maneuvering at low speeds in tight places travel speed is reduced when forks are 12" (305mm) above height travel speed: 3.41mph (unloaded) and 3.1mph (under load) 24" (610mm) load center premium agm battery pack with integral 110v charger fork size: 42" (1067mm) standard one and a half degree forward tilt and eight degree back tilt on forks combo hour meter and battery gauge power steering for ease of movement dock required for delivery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 7/8" x 14' - Domestic (SW4-78-14-D)
- US CARGO CONTROL 4" Low Profile Weld-On Truck Tie Down Winch (Side Mount) (TW412)
- PAKE HANDLING TOOLS Plastic 3 Shelves, ?550 lbs (PAKPP03)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 125 lb (PRQ20122ZN-3E)
- EKKO Walkie Reach Truck, 3300 lb. Load, 138" L (ER15L)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- EKKO Walkie Counterbalance Pallet Stacker, 264 (EK13-130)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 126" - CAP: 2200 LBS (PSE22LSL-126)
- EXTREME MAX Extreme Max 5800.1066 PRO Snowmobile Lift with Wheel Kit - 1000 lbs. Capacity (5800.1066)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMD9)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- Blue Giant Equipment Corp. Stackers