Shop All Plungers
Blue Donuts
Toilet Brush and Plunger Set Toilet Plunger Toilet Brush Combo Chrome
Mfr # BD3908036
Zoro # G100470984
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Donuts
- MFR # BD3908036
- Zoro # G100470984
- UPC # 29483160575
- Country of Origin China
- Category Plungers
Description
Modern Sleek Design – Compact and space saving modern design keeps your toilet brush and plunger hidden while providing sanitary storage. Unique stylish oval design will perfectly accessorize any bathroom style. Heavy Duty Toilet Plunger – Included are two interchangeable rubber toilet plunger heads, which create a tight seal on toilets when in use for maximum unclogging support. Toilet plungers work on modern and old-fashioned toilets. Highly Efficient Toilet Brush – Included are two interchangeable brushes with dense strong bristles that make scrubbing a lot easier and efficient in hard to reach places around the toilet bowls rim. Handle of the brush comes with a splash guard and interchangeable brush head for convenient scrubbing. Easily Accessible Drip Tray - Prolongs lifespan of your toilet brush and plunger while collecting excessive water drops from the plunger and brush. The drip tray keeps the base rust free. Quick Dry Ventilation Base – Unique oval design features small square ventilation windows on the base for quick drying of toilet brush and plunger without releasing any odor left over from plunging or brushing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Disinfectant Cleaner, Trigger Spray Bottle, Lemon, 12 PK (04743)
- CHEMTRONICS Optical Wipes, 8 1/4" x 4", 50 ct, PK50 (CP410)
- SPILFYTER Sorbents, 50 gal, 18 in x 150 ft, Universal, Gray, Muli-Color, Cotton, Polyester (521048)
- GOLDEN STAR Dust Mop, Blue, Microfiber, PK3, AMD60B-3PK (AMD60B-3PK)
- BLUE DONUTS Toilet Plunger with Holder for Bathroom, Multi Drain, Quick Dry Bronze (BD3468664)
- BLUE DONUTS Toilet Plunger with Holder for Bathroom, Multi Drain Quick Dry, Chrome (BD3468665)
- BLUE DONUTS Toilet Brush and Plunger Set Toilet Plunger Toilet Brush Combo Black (BD3934622)
- BLUE DONUTS Toilet Brush and Plunger Combo Set, Oil Rubbed Bronze (BD3908035)
- MASTER PLUNGER Surface Sink Plunger, Rubber, 5" Cup dia. (MPS4)
- WINCO Rubber Toilet Plunger, 19 in Wood Handle (TP-300)
- KIPP Indexing Plunger Red D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3105AL84)
- Blue Donuts Plungers