Shop All Screw & Bolt Assortments
Blue Donuts
Screw Assortment Kit, Screwdriver Needed, Variety of Sizes, 120 Piece
Mfr # BD3536220
Zoro # G500482211
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #6; #8; #10
- Thread Size #6; #8; #10
- Head Type Assortment
- Number of Pieces 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Donuts
- MFR # BD3536220
- Zoro # G500482211
- UPC # 635665634019
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6; #8; #10 |
Thread Size | #6; #8; #10 |
Number of Sizes | 11 |
Details
Item | Screw Assortment |
System of Measurement | Inch |
Head Type | Assortment |
Number of Pieces | 120 |
Description
Blue Donuts' Screw Assortment Kit gives size variety allowing you to grab & go without having to double check which size you need when purchasing. Screws Assortment: #6 x 1/2, #6 x 3/4, #6 x 1 10 pieces each size. Screws Assortment: #8 x 1/2, #8 x 3/4, #8 x 1, #8 x 1 1/4 10 pieces each size. Screws Assortment: #10 x 3/4, #10 x 1, #10 x 1 1/4, #10 x 1 1/2 10 pieces each size. Screws Set - 12 compartment case, Total of 120 pieces of screws assortment. Case Dimensions - 9 inch x 4.25 inch x 1 inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/2" L, PK100 (U51700.006.0150)
- ZORO SELECT #10-32 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0076)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08810)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M16-3.00 , Titanium (0008105)
- BLUE DONUTS Screw, Nut, Washer Bolt Set, Variety of Sizes, 240 Pieces (BD3536222)
- BLUE DONUTS Machine Screw Assortment, 18-8 Stainless Steel, 112 PCS (BD3536225)
- L.H. DOTTIE Fender Washer Kit, Carbon Steel, Zinc Plated Finish, 120 PCS (FENWK)
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Black Oxide Finish (JBDL24AGUXX)
- DENT FIX EQUIPMENT NYLON RIVET ASSORTMENT KIT (DFNRAK)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Grade 8 USS Coarse Thread Bolt and Nut Fastener Assortment (T2230HO8C)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA56GR)
- Blue Donuts Screw & Bolt Assortments