Shop All Anchor Assortments
Blue Donuts
Screw and Anchor Set all in One Assortment, Screws, Anchors, 144 Piece
Mfr # BD3536219
Zoro # G900482217
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (26) E5 Drywall Anchors, (24) E6 Drywall Anchors, (22) E8 Drywall Anchors; (26) 3.5 x 25mm Self Tapping Screws, (24) 4 x 25mm Self Tapping Screws, (22) 5 x 30mm Self Tapping Screws
- System of Measurement Metric
- Material Plastic; Stainless Steel
- Number of Sizes 6
- Number of Pieces 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Donuts
- MFR # BD3536219
- Zoro # G900482217
- UPC # 635665634002
- Country of Origin China
- Category Anchor Assortments
Dimensions
Number of Sizes | 6 |
Number of different sizes | 6 |
Details
Item | Screws and Anchors Assortment |
Includes | (26) E5 Drywall Anchors, (24) E6 Drywall Anchors, (22) E8 Drywall Anchors; (26) 3.5 x 25mm Self Tapping Screws, (24) 4 x 25mm Self Tapping Screws, (22) 5 x 30mm Self Tapping Screws |
System of Measurement | Metric |
Material | Plastic; Stainless Steel |
Number of Pieces | 144 |
Product Type | Screw and Anchors |
Description
Screws and Anchors Assortment Drywall Anchors E5 26 pieces, E6 24 pieces, E8 22 pieces. Screws and Anchors Kit - High-quality stainless steel self tapping screws 3.5 x 25mm 26 pieces, 4 x 25mm 24 pieces, 5 x 30mm 22 pieces. Drywall Anchors Constructed from heavy duty plastic and designed to withstand turning in the wall when the pressure is applied from the screw during installation. Use it for household projects, commercial projects, hang bathroom or kitchen accessories, shelving, light fixtures, mirrors, picture frames, artwork, wall clocks, and much more. Compartments 6 separated sections in total, each section has its own screw or anchor for a total of 144 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 8000 PK (1106MSP)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07400.040.0020)
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L (M01000.360.0200)
- ZORO SELECT Carriage Bolt, 1/4-20x1-1/2L, PK100, Grade: 5 (5ZMR2)
- ITW BRANDS 100PK 22 42CW YEL Load (607)
- MIDWEST FASTENER #4, #6, and #8 Pan Head Ribbed Plastic Anchors with Screws 100PK (50812)
- TITAN FASTENERS 160 Piece Masonry Screw Assortment - #10 (3/16) to 1/4" - Phillips Flat Head - Blue (TFP12CGPFT160)
- L.H. DOTTIE L.H. Dottie 1/4'' Assorted Concrete Screw Anchor Kit (CK14)
- ITW BRANDS 100PK 22 32CW GRN Load (601)
- TITAN FASTENERS 150 Piece Zip-It Wall Board Anchor Assortment - #6 and #8 (TFP6ALF150)
- L.H. DOTTIE L.H. Dottie Assorted Nylon Walldriller Plus Anchor Kit w/Pan Head Phillips Drive Screws (WDPAK)
- Blue Donuts Anchor Assortments