Shop All Screw & Bolt Assortments
Blue Donuts
Machine Screw Assortment, 18-8 Stainless Steel, 112 PCS
Mfr # BD3536225
Zoro # G200482214
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Metric
- Screw Size M5; M6
- Material 18-8 Stainless Steel
- Thread Size M5; M6
- Number of Pieces 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Donuts
- MFR # BD3536225
- Zoro # G200482214
- UPC # 635665634064
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | M5; M6 |
Thread Size | M5; M6 |
Number of Sizes | 8 |
Details
Item | Machine Screw Assortment |
System of Measurement | Metric |
Material | 18-8 Stainless Steel |
Drive | Phillips |
Number of Pieces | 112 |
Description
Machine Screws – 15 pieces of 5 x 12mm, 12 pieces of 5 x 19mm, 10 pieces of 6 x 12mm, 8 pieces of 5 x 25mm, 6 pieces of 6 25mm, 5 pieces of 5 x 31mm. Hex Nuts – M5 40 pieces, M6 16 pieces. Phillips screws can be used widely in all kinds of items like electronic products, household appliances, tables, chairs, garage doors, locks, lamps, lights, toys and much more. Stainless Steel – Made of 304 commercial grade stainless steel. Compartments: 8 separated sections in total, each section has its own machine screws and hex nuts M5, M6 for a total of 112 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK (U51007.037.0100)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 10, Black Oxide, 2.40 mm Ht, 100 PK (HN4000300-100P1)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/4 in Bore Dia. (HO-125SS)
- MIDWEST FASTENER 5/16" x 3" Square Wire Lock Pins 3PK (36501)
- BLUE DONUTS Screw, Nut, Washer Bolt Set, Variety of Sizes, 240 Pieces (BD3536222)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment, 4PK (T5445BA109)
- MILESCRAFT Tapping Screw Assortment, Zinc Plated Finish, 700 PCS (5200)
- HANDI-CHEK Self Drill Screw Assort 253pc (DISP-SCREW253)
- HAMMOND 10-32 Countersunk Screws, 25-Count (1421A25B)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 5 Coarse Thread Bolt and Nut Fastener Assortment (T1275HO5)
- HILLMAN Machine Screw & Nut Assortment Kit (130205)
- Blue Donuts Screw & Bolt Assortments