Blue Donuts

Heavy Duty 3 Tier Black Scandinavian Design Hanging Fruit Basket


product price: $31.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Scandinavian Fruit Organizer Dimensions - Small Hanging Basket – 7.25 inch x 3.63 inch, Medium Basket 8.63 inch x 3.75, Large Basket – 10.50 inch x 3.88 inch, Total 3 Tier Fruit Basket Height is 28.25 inch, Color - Black. Hanging Fruit Basket - With its spacious deep design, this fruit basket is capable of storing multiple fruits or vegetables at once. Store apples, oranges, peaches, kiwi, banana, lemon, potato, sweet potato, onion, melon, mango, dragon fruit and many more. There is no limit on what you can store with these hanging fruit baskets. Fruit Hanging Basket - Annoyed with fruits going bad? With this produce basket for kitchen, there is no worrying about fruits going bad. Its open design allows air circulation, which helps fruits and vegetables stay fresh for longer periods of time. Hanging Baskets for Organizing and Counter Space Saver - Maximize counter space by adding this beautiful Scandinavian fruit basket to your kitchen and free up space for other items that are used daily, but need to be hidden due to limited counter space. Durable Hanging Kitchen Basket - With its unique Scandinavian design, this fruit basket can be adjusted to any tiered size you wish. It can store heavier items thanks to its heavy duty chain that holds all baskets in place under weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.