Shop All Chains
Blue Donuts
Hanging Chain for Bird Feeders, Planters, Chrome, Pack of 12, Metal
Mfr # BD3920473
Zoro # G500482204
product price: $10.15
/ea
$10.15
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
- Brand Blue Donuts
- MFR # BD3920473
- Zoro # G500482204
- UPC # 29483204996
- Country of Origin China
- Category Chains
Description
Variety of 12 – Our custom hanging chain for bird feeder set comes with four 12 inch chains, four 24 inch chains and four 36 inch chains – Total of 288 inches. Multipurpose Use – Can be used as bird feeder chain, bird house chain, hanging planters chain, hanging lanterns chain, hanging ornaments chain, wind chime chain and many more options. Can Be Combined – Easily combine 2 or more chains into one chain for multipurpose DYI projects. With the left-over S hooks for hanging use them to hang cups, kitchen utensils, closet clothing and much more. Adjustable - Extend your current set up or shorten our hanging chain extension to your needs through our different length ball chain extension set. Material – These hanging chains for bird feeder are made from solid metal covered with paint.
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
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L (BBS24GO)
- WESCO Drum Truck, 50BT Series (240083)
- HARRINGTON Manual Chain Hoist, 2000lb, 15ft. Lift (CB010-15)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142448SL)
- BLUE DONUTS Hanging Chain for Bird Feeders, Planters, Oil Rubbed Bronze, 12 Pack (BD3920475)
- BLUE DONUTS Hanging Chain for Bird Feeders, Planters, Chrome, 12 Pack, Black Metal (BD3920455)
- BLUE DONUTS BALL Chain set oil rubbed bronze (BD3906504)
- PEWAG Chain, 100 ft. L, Trade Size 3/16 in. (36126/100)
- DAYTON Chain, 2/0 Size, 10 ft., 520 lb., Standards: NACM (1DKF1)
- PEERLESS Chain, 275 ft., 1900 lb., Hot Galvanized (5610348)
- DAYTON Chain, Grade 30, 1/4 Size, 20 ft., 1300 lb. (1DJT9)
- Blue Donuts Chains