Shop All Food Containers
Blue Donuts
Hanging 3 Tier Fruit Basket Metal Wire Storage Organizer, Silver
Mfr # BD3914418
Zoro # G800482256
product price: $25.49
/ea
$25.49
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
- Brand Blue Donuts
- MFR # BD3914418
- Zoro # G800482256
- UPC # 29483129978
- Country of Origin China
- Category Food Containers
Description
Fruit Basket Dimensions – Large Basket: 12” x 5” x 8”, Medium Basket: 10” x 4” x 7.5”, Small Basket: 8” x 3.5” x 7”, Hardware included. Eliminate Clutter – Our multi-functional wall basket is an ideal home storage solution, which accommodates various sized items. Use it in the kitchen, bathroom, living room, dining room, kids’ room and many more places. Mouth Watering Fruits - Modern open design on this wire basket filled with fruits or vegetables will attract attention from other rooms to the kitchen with fresh aroma of fruits or vegetables. Prevents and slows down spoilage while keeping fruits and vegetables fresh. Space Saving Fruit Basket– A beautiful sleek design allows to place this wire basket in any setting or location on the wall, cabinet, table or countertop
Perfect Wire Baskets for Storing – Fruits, vegetables, breads, snacks, small toys, succulent plants, olive oil, salt, pepper, tea, coffee supplies and many other household items.
Perfect Wire Baskets for Storing – Fruits, vegetables, breads, snacks, small toys, succulent plants, olive oil, salt, pepper, tea, coffee supplies and many other household items.
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
- ALLIANCE DECAL PNL CNTRL CISSELL (C001389)
- DEAN RELAY for Dean (8076084)
- TURBO AIR Fan Control Pcb (P0143A0100)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/9, 1.1qt TRANSPARENT, 6 7/8" X 4 1/4" X 4" (03021)
- BLUE DONUTS Heavy Duty - 3 Tier Hanging Kitchen Bronze Fruit Basket (BD3462528)
- BLUE DONUTS Heavy Duty - 3 Tier Hanging Kitchen Black Fruit Basket (BD3416328)
- BLUE DONUTS Blue Donuts 21oz Stainless Steel Kitchen Storage Canister with Window (BD3926278)
- BLUE DONUTS Blue Donuts 4 Piece Ceramic Kitchen Food Storage Canisters With Spoons (BD3931162)
- BLUE DONUTS Chain Extension for Hanging Baskets, Planters, Powder White, 36 Inches (BD3902604)
- BLUE DONUTS 25oz Ceramic Airtight Food Storage Canister with Spoon, Turquoise (BD3928636)
- ARAVEN INGREDIENT BIN 21 Gal WITH WHEELS, REMOVABLE TRANSPARENT LID. 25 3/4" X 17 1/8" X 22" (00919)
- Blue Donuts Food Containers