Shop All Brushes
Blue Donuts
Blue Donuts Toilet Brush Holder - White Marble
Mfr # BD3924053
Zoro # G200482245
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Toilet Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Donuts
- MFR # BD3924053
- Zoro # G200482245
- UPC # 29483326186
- Country of Origin China
- Category Brushes
Details
Brush Type | Toilet Brush |
Description
Dimensions Toilet Brush and Holder – 3.75 inch x 3.75 inch x 15.25 inch (L x W x H), Chrome handle and splash guard, Rust resistant, Includes easy to clean drip tray, Heavy duty brush bristles, Design – Faux White Marble, Color – Off White Marble. Heavy Duty Toilet Brush Head - The arrangement of this toilet brush cleaner bristles provide 360 degree cleaning surface area in the toilet bowl. Clean in hard to reach areas with this toilet scrubber brush thanks to the bristles that will go under the rim for best results. Toilet Cleaner Brush Easy Assembly - This toilet brush assembles in just seconds with only 4 steps for full assembly. Take the handle and splash guard screw them onto the smaller end of the brushes pole. Take the toilet cleaning brush head and screw it on the larger end of the pole. Compact Toilet Brush Holder - With its compact and slim body this toilet brush with holder is ideal for tight spaces and fits all types of bathroom decor. Sanitary Environment – This toilet brush with holder prevents odor buildup, keeps toilet bowl brush dry, and helps maintain a clean environment in your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN White 16" Squeegee Head (77525)
- ZEP Liquid Glass Cleaner, 1 qt., Clear, Blue, Rose, Bottle, 12 PK (105201)
- ASI Stainless Steel Liquid Soap Dispenser Vertical (0347)
- REMCO Not Included L Tube and Pipe Brush, , Not Included, Bristle Color: Black (5380909)
- BLUE DONUTS Blue Donuts Vented Stainless Steel Toilet Brush Holder (BD3931147)
- SPIRELLA Stoneware ToiletBrush Gemma Dark Grey (10.20318)
- NEXT BY DANCO Garbage Disposal Brush (10850X)
- UNGER 10 in. W Hard Bristle Polypropylene Handle Multi-Angle Scrub Brush (976830)
- REMCO Vikan Round Hand Brush- Stiff, Blue (38853)
- TOUGH GUY 10"L Green Polypropylene Replacement Scrub Brush Head (3NB74)
- GORDON BRUSH 6" Utility Brush - Nylon Bristle and Swiss Style Block (M576020)
- Blue Donuts Brushes