Blue Donuts

3 Tier Hanging Fruit Basket, Black


product price: $12.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Fruit Organizer Dimensions - Small Hanging Basket – 9 inch x 6.38 inch x 3.88 inch (L x W x H), Medium Basket 11.38 inch x 7.13 inch x 4.38 inch (L x W x H), Large Basket – 13.25 inch x 7.88 inch x 4.5 inch (L x W x H), Total 3 Tier Fruit Basket Height is 27.5 inch, Color - Black. Hanging Fruit Basket - With its spacious deep design this fruit basket is capable of storing multiple fruits or vegetables at once. Store apples, oranges, peaches, kiwi, banana, lemon, potato, sweet potato, onion, melon, mango, dragon fruit and many more. There is no limit on what you store with these hanging fruit baskets. Fruit Hanging Basket - Annoyed with fruits going bad? With this produce basket for kitchen there is no worrying about fruits going bad, with its open design the air circulation helps fruits and vegetables stay fresh for longer periods of time. Hanging Baskets for Organizing and Counter Space Saver - Maximize counter space by adding this beautiful farmhouse fruit basket to your kitchen and free up space for other items that are in daily need but need to be hidden due to limited counter space. Durable Hanging Kitchen Basket - With its unique farmhouse design this fruit basket can be adjusted to any tiered size you wish. It can store heavier items thanks to its heavy duty chain that holds all baskets in place under weight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.