Shop All Snack Nuts
Blue Diamond
Wasabi and Soy Sauce Flavored Almonds, 4 oz Bag, 12PK
Mfr # BLU09931
Zoro # G703474402
product price: $50.69
/pk 12, $4.22/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Kosher Certified
- Weight 3.26 lbs
- Capacity 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Diamond
- MFR # BLU09931
- Zoro # G703474402
- UPC # 41570099445
- Country of Origin United States
- Category Snack Nuts
Details
Standards | Kosher Certified |
Weight | 3.26 lbs |
Capacity | 4 oz |
Description
Powerfully nutritious heart-healthy and dietary friendly kosher snack. As part of a great snacking program, almonds are a sensible snack. Give a great wasabi kick with a sweet salty finish. Deliver not only great taste, but also eight grams of protein, four grams of dietary fiber and 12 vitamins and minerals, including a heart-healthy 13 grams of good mono-unsaturated fats, such as the antioxidant Vitamin E.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Treasure Island Pirate Dessert Plates, 7", 96PK (339779)
- SOUTHBEND Control 500 Series Knob (1178204)
- MAGIKITCHEN PRODUCTS Relay Board (60144001-CL)
- STAR ASIA Body Filler Mixing Board (15069)
- BLUE DIAMOND Blue Diamond Smokehouse 4 oz., PK72 (09918)
- BLUE DIAMOND Blue Diamond Whole Natural 12 oz., PK6 (05917)
- BLUE DIAMOND Blue Diamond Nut Thins Almond Smokehouse, PK12 (04431)
- BLUE DIAMOND Blue Diamond Bold Salt & Vinegar 6 oz., PK12 (05338)
- BLUE DIAMOND Blue Diamond Smokehouse Value Pk, PK6 (03898)
- BLUE DIAMOND Low Sodium Lightly Salted Almonds, 1.5 oz Tube, PK12 (11026)
- DAVID David Reduced Sodium In-Shell Sunflower Seeds 5.25 oz., PK12 (2620046133)
- Blue Diamond Snack Nuts