Shop All Hex Keys
This Product is Discontinued
Blue Devil Made In Usa
SAE L-Shape Hex Key, 5/64"-3/4" Tip Size (Discontinued)
Mfr # 663LBD
Zoro # G9596216
This Product is Discontinued
Key Features
- Blade Material Heat Treated Alloy Steel
- Finish Black Oxide Coated
- Handle Material Heat Treated Alloy Steel
- Handle Type L-Shape
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Devil Made In Usa
- MFR # 663LBD
- Zoro # G9596216
- Country of Origin United States
- Category Hex Keys
Dimensions
Tip Size | 5/64"-3/4" |
Point Size | 5-6/4"- 3/4" |
Details
Blade Material | Heat Treated Alloy Steel |
Finish | Black Oxide Coated |
Handle Material | Heat Treated Alloy Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Description
Set, Wrench, Hex, Long-Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.