Shop All Welding Gloves
Blue Demon
TIG Welding Gloves, Goatskin Palm, L
Mfr # BDWG-TIG-BK-L
Zoro # G2924115
product price: $14.99
/ea
Sold in multiples of 12 for $179.88
$179.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application TIG
- Palm Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Demon
- MFR # BDWG-TIG-BK-L
- Zoro # G2924115
- UPC # 652426009213
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Details
Item | Welding Gloves |
Application | TIG |
Palm Material | Goatskin |
Description
Prem Tig Welding Glove,Goatskin,Blck,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, S/M (023-1250)
- CONDOR Mechanics Gloves, 2XL, Black, Embossed Neoprene (42KZ98)
- BRADY Bilingual Safety Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, 125071 (125071)
- MECHANIX WEAR Welding Gloves, Black, 11, PR (WS-PLS-011)
- BLUE DEMON LITTLE DEMONS MIG WELDING GLOVES, SIZE SMALL (BDWG-LITTLEDEMONS-MIG-S)
- BLUE DEMON LITTLE DEMONS TIG WELDING GLOVES, SIZE SMALL (BDWG-LITTLEDEMONS-TIG-S)
- BLUE DEMON ZOMBIES MIS-MATCHED MIG GLOVES, SIZE LARGE (BDWG-ZOMBIES-L)
- BLUE DEMON STINGER TIG WELDING GLOVES, BLK/YELLOW, SIZE LAREGE (BDWG-STINGERS-L)
- BLUE DEMON ZOMBIES MIS-MATCHED MIG GLOVES, SIZE MEDIUM (BDWG-ZOMBIES-M)
- BLUE DEMON Micro-TIG welding glove, light duty, size M, PINK (BDWG-MICROTIG-PINK-M)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, M (86550/M)
- Blue Demon Gloves & Hand Protection