Shop All Pump Parts
Blue Def
Tote Valve, 2" dia., 50" L x 2" W x 53" H
Mfr # BEDEFVD330P
Zoro # G6526812
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material EPDM
- For Use With 330 gal DEF Tote
- Includes Polyethylene 4 Pin Coupler, Pre Installed Downtube
- Manufacturers Warranty Length 1 yr.
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Def
- MFR # BEDEFVD330P
- Zoro # G6526812
- Country of Origin United States
- Category Pump Parts
Dimensions
Manufacturers Warranty Length | 1 yr. |
Width | 2" |
Height | 53" |
Diameter | 2" |
Length | 50" |
Downtube Length | 45 3/4 in |
Valve Thread Dia. | 2 in |
Overall Length | 45 3/4 in |
Description
Tote Valve, Valve Thread Dia. 2 in, Valve Thread Type Buttress, Body Material Polyethylene, Seal Material EPDM, Wetted Materials Polyethylene, Max. Fluid Temp. 120 Degrees F, Min. Fluid Temp. 12 Degrees F, Downtube Length 45 3/4 in, Overall Length 45 3/4 in, Diesel Exhaust Fluid Compatible Yes, Food Grade No, Features Pre Assembled Easy to Install, Includes Polyethylene 4 Pin Coupler, Pre Installed Downtube, For Use With 330 gal DEF Tote, Agency Compliance ISO 22241
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Replacement Diaphragm, PTFE (93459-4)
- LITTLE GIANT PUMP Submersible Pump, 490 ft Max Head (558530)
- STENNER Kit #2 Pump Tube 1/4in White Poly Tubing (HPACK-2)
- GRUNDFOS Pumps CM1-2 A-S-A-E-AQQE B-A-A-N Multistage Centrifugal Pump Model, 1" x 1", 0.8 HP, 115/230 Volt, 60 (97568204)
- BLUE DEF Automatic Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-SN)
- BLUE DEF Hose Reel, 1" dia., 23" L x 22" W x 7" H (DEFHR25)
- BLUE DEF Coupler, 7" L x 6" W x 6" H, 3/4" dia. (DEF5702)
- BLUE DEF Single Port Tote Cap, 7" L x 6" W x 2" H (DEF230248)
- BLUE DEF Manual Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-MN)
- BLUE DEF Drum Valve, 2" dia., 45" L x 2" W x 35" H (BEDEFVD55P)
- FLOJET FLOJET 20381009 Water Pumps 0.5 In. Barb Elbows (F69-20381009)
- Blue Def Pump Parts