Shop All Electric Drum Pumps
Blue Def
Tote Pump System, 120VAC, 60 Hz, 1 Phase
Mfr # DEFTP120MN
Zoro # G6572680
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DEF 275 / 330 GAL IBC TOTE
- Housing Material Die-Cast Aluminum
- Includes 4 ft Suction, Discharge Hose, Polyethylene Nozzle
- Inlet Size 1" NPT
- Motor Type Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Def
- MFR # DEFTP120MN
- Zoro # G6572680
- UPC # 074804064643
- Country of Origin Czechia
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1" NPT |
Hose Length | 20 ft |
Discharge Tube Outlet ID Size | 3/4" |
Suction Tube Outlet O.D. Size | 3/4" |
Discharge Tube Length | 20 ft. |
Height | 7" |
Discharge Size FPT (In.) | 1 |
Outlet Size | 1" |
Suction Tube Length | 48 in |
Hose Inside Dia. | 3/4 in |
Min. Length | 37" |
Suction Tube Outlet I.D. Size | 3/4" |
Width | 7" |
Length | 13" |
Discharge Tube Outlet OD Size | 3/4" |
Manufacturers Warranty Length | 3 yr. |
Hose Outside Dia. | 3/4 in |
For Container Size | 275 gal, 330 gal |
Cord Length | 63 in |
Description
Electric Operated Tote Pump, Hose Inside Dia. 3/4 in, Max. Outlet Pressure 23 psi, For Use With DEF 275 / 330 GAL IBC TOTE, Rated Voltage 120V AC, Pump Connection ID 3/4 in, Suction Tube OD 3/4 in, Hose Length 20 ft, Suction Tube Length 48 in, Cord Length 63 in, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals DEF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Spacer (115959)
- SANDPIPER Air Operated Double Diaphragm Pump (S05B2G1GXNS000.)
- HARTELL Impeller Shaft Seal For Sc-1A Series (900958)
- PULSAFEEDER Flowmeter, 20 GPM, 150 PSI, 3/4 In, 0.1 PPG (MTR101-G)
- BLUE DEF Electric Drum Pump, 120VAC, 60 Hz, 1 Phase (DEFDP120)
- BLUE DEF Electric Operated Drum Pump, 120VAC, 60 Hz (DEFDP120)
- BLUE DEF Electric Operated Tote Pump, 12VDC, 60 Hz (DEFTP12VP)
- BLUE DEF Electric Operated Drum Pump, 12VDC, 60 Hz (DEFDP12VP)
- BLUE DEF Tote Pump System, 12VDC, 60 Hz, 1 Phase (DEFTP12VMN)
- BLUE DEF Electric Drum Pump, 12VDC, 60 Hz, 1 Phase (DEFDP12V)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS415BX731)
- Blue Def Electric Drum Pumps